Norton Abrasives
PSA Disc Roll, 6 Hole, 6in, P220G, AlO
Mfr # 66261131510
Zoro # G2621141
$66.99
7% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P220
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 6" dia 66261140511
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia 66254461510
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5 In, P150G, AlO 66261131495
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G 66261138323
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 6in, 120G 66260306382
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G 66261138319
- NORTON ABRASIVES PSA Disc Roll 6In. 280 Grit A/O 49835
- NORTON ABRASIVES Sandingdisc 5" 180G 50Pk 07660701646
- NORTON ABRASIVES Snd Disc 6" 150G Ps 50Pk 07660705486
- 3M Hookit Film Disc 375L, 6inxNH 60, 50/inner 250/pk 7100106760
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 12" dia 66254416172
- Norton Abrasives Adhesive Discs