Shop Alternate Products
This Product is Discontinued
Westward
Knot Wire Cup Wire Brush, 4" Dia, 0.0140 Wire (Discontinued)
Mfr # 1GBK4
Zoro # G2622006
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Bristle Type Knotted Wire
- Brush Dia. 4 in
- Trim Length 1"
- Fill Material Carbon Steel