Speedaire
Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # NCDME125-0100
Zoro # G2622137
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, ISO Double Acting 6ZC48
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, ISO Double Acting 6ZC58
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting 5ZEJ8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VKY4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting NCDMB106-0200CS
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting 5YCP4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 26 in Stroke, NFPA Double Acting 5TEH3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VMN4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting NCDMR106-1200
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 2.00DXPSR06.00
- FESTO Compact Cylinder ADVU-32-10-P-A ADVU-32-10-P-A
- Speedaire Air Cylinders