Speedaire
Flange Mount, 2 In
Mfr # 6X472
Zoro # G2622155
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Flange
- Material Steel
- Dimension W 5/8 in
- Dimension R (In.) 1.84 in
Explore More Products
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore Y-G03SUS
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket 5VKW1
- SPEEDAIRE Clevis Bracket, Fits 50mm Bore Cylinder 5VMF3
- SPEEDAIRE Clevis Bracket, For 63mm Bore, Alum 5VME4
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-B54L
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt 5VLY2
- SPEEDAIRE Flange Plate, 63mm Bore NCG-F063
- SPEEDAIRE Flange Plate, 63mm Bore CG-F063SUS
- SPEEDAIRE Clevis Bracket, For 100mm Bore, Alum 5VME6
- PARKER Pivot Bracket Kit, 1-1/8In. L071310200
- SPEEDAIRE Mounting Hdw, 80mm Bore, Clevis Bracket 5VMF0
- Speedaire Pneumatic System Components