Shop Alternate Products
This Product is Discontinued
Reeve
Double Slotted Standard, 1/2"D x 1-1/4"W x 84"H, Silver, 10PK (Discontinued)
Mfr # 44-7
Zoro # G2622234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- Overall Width 1 1/4 in
- Width 1-1/4"
- Depth 1/2"