Zoro Select
Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK
Mfr # PTS14-SL
Zoro # G2622243
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.1875 in
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg Z2316
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/2 in Lg TSI0250150S0-025P
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 3/4 in Lg, 100 PK DS-1212-100
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/16 in Lg, 5 PK WFTSSS000
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg Z2001-SS
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg TSIX0250075P-005P
- ZORO SELECT Wing Nuts, 5/16-18X1/2 TYPE D STA, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg 3108WD
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 1000 PK 1024TS
- ZORO SELECT Thumb Screw, #6 Thread Size, Round, Zinc Plated Steel, 3/4 in Lg, 10000 PK 0612U
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg Z0782
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Carbon Steel, 2.5mm Head Ht 361203012
- Zoro Select Thumb Screws