Wiegmann
NEMA 1 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # SC080804NK
Zoro # G2622252
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 12, 13 8.0 in H x 20.0 in W x 7.0 in D Pedestal Mount WC08C20
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 7.45 in D Wall Mount HW-RHJ161407CHQRWW
- WIEGMANN NEMA 4X, 6P, 12 9.74 in H x 7.74 in W x 6.25 in D Wall Mount HW-J100806SCWW
- WIEGMANN NEMA 12, 13 30.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N12302408
- WIEGMANN NEMA 3R, 4, 12 16.0 in H x 20.0 in W x 6.0 in D Wall Mount Enclosure N4121620061PTC
- WIEGMANN NEMA 4x 18 in H x 16.00" W x 10.00" D Wall Mount Mount Enclosure HW-P181610CHQR
- WIEGMANN NEMA 4X/IP 66 12.00" H x 10.00" W x 10.00" D Wall Mount Mount BN4121010CHQTSS
- WIEGMANN 48 in H x 36 in W x 10 in D Mounting Holes Mount N412483610CLG
- WIEGMANN 12 in H x 12 in W x 8 in D Embossed Mounting Holes Mount RSC121208NKSS
- NVENT HOFFMAN NEMA 12, 13 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure A808SC
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 5.94 in D Wall Mount HW-J161406SCWWW
- Wiegmann Electrical Enclosures