Ge
Molded Case Circuit Breaker, 25 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style
Mfr # TEY325
Zoro # G2622505
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEY
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- GE Molded Case Circuit Breaker, 60 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY360
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY320
- GE Molded Case Circuit Breaker, 50 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY350
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THHQL Series THHQL32030
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115AF2
- GE Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32100
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYH2020B
- GE Molded Case Circuit Breaker, 50 A, 347/600V AC, 2 Pole, Free Standing Mounting Style, FBH Series FBH26TE050R
- GE Combo Arc Fault Plug-In Breaker, 25 A, 120/240V AC, 1 Pole, THQL Series THQL1125GFT
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO3301021
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 32 A, Not Rated, 2 Pole, DIN Rail Mounting Style, C60H-DC Series M9U21232
- Ge Circuit Breakers