Mcdonnell & Miller
3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm
Mfr # FS5-3/4
Zoro # G2622532
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 FNPT
- Switch Type SPDT
- Voltage 120/240VAC
- Max. Pressure 150 psi
- Max. Flow GPM 15 gpm
Explore More Products
- MCDONNELL & MILLER 1 in. MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm FS254
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4S
- MCDONNELL & MILLER 1" MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm FS251
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-3/4
- MCDONNELL & MILLER Flow Switch FS4-3RP-T
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC AF-1
- MCDONNELL & MILLER Pse802-Rx2-24 Probe Type Low PSE802-RX2
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-W-1
- MCDONNELL & MILLER Pse801M-U-120 120V Probe Type PSE801M-U-
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch FS-926, 26951
- DAYTON NO Mechanical Float Switch 115VAC 15 psi 10A169
- Mcdonnell & Miller Level Switches