Dayton
Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS
Mfr # 2TAY6
Zoro # G2623004
$92.12
22% off
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 1/4 in
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS 2TAY7
- DAYTON Cable, 1/4 in., 250 ft., 7 x 7, SS 33RG87
- DAYTON Cable, 5/16 in., 250 ft., 1 x 19, SS 33RH17
- DAYTON Cable, 3/8 In, L 50 Ft, WLL 2340 Lb 2TAU6
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel 2VJK4
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel 2VJK5
- DAYTON Cable, 1/16 In, 250 Ft. L, 100Lb, 1x19, Steel 2TAL6
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb 2TAT1
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 320 Lb 2TAV7
- ADVANTAGE SALES & SUPPLY Advantage 500' 1/4" Diameter 7x19 Galvanized Aircraft Cable GAC2507X19R500 GAC2507X19R500
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft ZAG116332-77-GPY-100
- Dayton Wire Rope & Cable