Metro
Shelf Side/Back Ledge 4"H x 24"W, 2PK
Mfr # L24N-4C
Zoro # G2623311
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 4 in
- Standards ISO 9001-9002, NSF
- For Use With Metro Super Erecta Wire Shelving
Explore More Products
- METRO Shelf Side/Back Ledge 4"H x 18"W, 2PK L18N-4C
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK L30N-4C
- METRO Shelf Side/Back Ledge 60"W, 2PK L60N-4C
- METRO Post, Shelf , 86", Cp, Metro 86P
- METRO Super Erecta Black Split (Pack 9985
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe XTR2448XE
- METRO Marker, Shelf , Pro, 6"L, White CSM6-WQ
- METRO Shelf Post, 63 H x 1 in. W, PK4 MQ63UPE
- METRO Grid Shelf, Steel, Green, 35-1/4x18x7-3/4 GS1836K3
- KINTER 3 in. H X 1/2 in. W X 22 in. L Clear Lozier or Madix Fixtures Divider System Plastic 150191-ACE
- ECONOCO Rack Rectangular Tubing 1-Arm, 2-Way, Black K91/MAB
- Metro Shelving & Rack Accessories