Shop Alternate Products
This Product is Discontinued
Bostitch
Staples, - ga, Steel, 18000 PK (Discontinued)
Mfr # BA-38010LS
Zoro # G2625962
This Product is Discontinued
Key Features
- For Use With Mfr. No. 21680B-ALM
- Material Steel
- Finish Coated
- Crown 1/2 in
- Point Type Chisel