Zoro Select
Dowel Pin, Std, M4x20mm L, PK100
Mfr # DP5004020-100P1
Zoro # G2626023
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 DP5004022-050P1
- ZORO SELECT Dowel Pin, Harden Stl, M4x28mm, PK50 DP5004028-050P1
- ZORO SELECT Dowel Pin, Std, M4x14mm L, PK100 DP5004014-100P1
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 U39078.012.0150
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 M55580.030.0008
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 M39078.080.0040
- ZORO SELECT Pin, Stainless Steel A4, 10mm dia., PK5 M55580.100.0070
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 U39070.031.0225
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 45mm L., PK50 M39080.080.0045
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Dowel Pins 10PK 76391
- HOLO-KROME HOLO-KROME 3/8 X 1 DOWEL PIN 100/BOX 1094
- Zoro Select Dowel Pins