Kipp
Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A4X20
Zoro # G2626163
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Chrome plated
- Height 25mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black K0155.4A31X20
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.4081X20
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.3082X40
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black K0155.4A5X60
- KIPP Palm Grip, DIN 6335, D1= 32, D=0, 25 H=21, Style B, Drilled Through, Stainless Steel Polished K0146.2032CM2
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic K0155.5081
- KIPP Palm Grip Similar To DIN6335 D=M16 D1=80 H=50, Form:E, Thermoset High Polish Black, Comp:Steel K0148.316
- KIPP Wing Grip D=1/4-20 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.09A25
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 32, External Thread, Steel, Black Plastic, Cap: Red K0155.4086X60
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver 30903P
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic 2860
- Kipp Knobs