Shop Alternate Products
This Product is Discontinued
Malco
Vinyl Fence Post Nibbler, 1-1/2 In (Discontinued)
Mfr # VFN3
Zoro # G2626215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 20 in
- Handle Color Black
- Handle Type Cushion Vinyl Coated