Shop Alternate Products
This Product is Discontinued
Abb
IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: Yes (Discontinued)
Mfr # AF80R-30-22-13
Zoro # G2626784
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 80 A
- Action Reversing
- Full Load Amps-Resistive 140 A
- Number of Poles 3
- Coil Volts 240 V AC