- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 24 In, w/ 1/2 HP Drive Pkg
Dayton
Inline Blower, 24 In, w/ 1/2 HP Drive Pkg
Mfr # 7A0L2
Zoro # G2627143
Free Shipping & Returns
$3,891.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24
- Voltage 115/230
- Motor HP 1/2 hp
- Agency Compliance UL And C-UL Listed
- Speed Control No
- Brand Dayton
- MFR #7A0L2
- Zoro #G2627143
- UPC #00799471519479
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 |
Outlet Dia. (In.) | 16 1/2 in |
Dimension G (In.) | 16 in |
Dimension B (In.) | 34 in |
Dimension A (In.) | 38 1/4 in |
Dimension E (In.) | 30 in |
Width (In.) | 39 in |
Outlet Width (In.) | 34 7/8 in |
Max. Motor Height (In.) | 13 3/4 in |
Inlet Dia. (In.) | 16 1/2 in |
Inlet Width (In.) | 34 7/8 in |
Outlet Height (In.) | 34 7/8 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 20 in |
Inlet Height (In.) | 34 7/8 in |
Max. Depth (In.) | 34 in |
Height (In.) | 39 in |
Dimension C (In.) | 34 7/8 in |
Outlet Duct Connection Height | 34 3/4 in |
Overall Depth | 34 in |
Overall Width | 39 in |
Wheel Diameter | 24 in |
Inlet H x W | 34 7/8 in x 34 7/8 in |
Outlet Duct Connection Width | 34 3/4 in |
Outlet Dimensions H x W | 34 3/4 in x 34 3/4 in |
Inlet Duct Connection Width | 34 7/8 in |
Overall Height | 39 in |
Inlet Duct Connection Height | 34 7/8 in |
Wheel Dimensions | 24 in Dia. |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 16 1/2 in |
Inlet Diameter | 16.5 in |
Dimensons H x W x D | 39 in x 34 3/4 in x 34 in |
Details
Voltage | 115/230 |
Motor HP | 1/2 hp |
Agency Compliance | UL And C-UL Listed |
Speed Control | No |
Blower RPM | 569 |
Sones @ 0.125-In. SP @ 5 Ft. | 12.3 |
Housing Material | Steel |
Mounting Position | Vertical/Horizontal |
CFM @ 0.500-In. SP | 3685 |
Motor Enclosure | Open Dripproof |
CFM @ 0.250-In. SP | 4833 |
CFM @ 0.125-In. SP | 5269 |
Wheel Material | Aluminum |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Stock No. | 5AV82 |
Phase | 1 |
Bearing Type | Regreasable Pillow Block |
Motor Type | Capacitor-Start |
Motor RPM | 1725/1425 |
CFM @ 0.375-In. SP | 4351 |
Sones @ 0.000-In. SP @ 5 Ft. | 12.6 |
Item | In-Line Duct Blower |
Includes | Access Panel |
Type | Centrifugal, With Drive Package |
Wheel Type | Backward-Inclined |
Max. BHP | 0.51 |
Full Load Amps | 7.2/3.5 |
CFM @ 0.000-In. SP | 5641 |
Hz | 60 |
Assembled/Unassembled | Unassembled |
Sones @ 0.250-In. SP @ 5 Ft. | 11.8 |
Maximum Fan Speed | 569 RPM |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.250 in SP Range | 4000 to 8000 cfm |
Includes Drive Package | Yes |
Airflow @ 0.125 in SP | 5,269 cfm |
For Location | Indoor |
Housing Material Finish | Galvanized |
Nameplate Voltage | 115/230V AC |
Airflow @ 0.375 in SP | 4,351 cfm |
Mounting Orientation | Multiposition |
For Air Type | Clean |
Airflow @ 0.250 in SP | 4,833 cfm |
Assembly | Unassembled |
Frequency | 60 Hz |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Standards | UL/cUL Listed |
Airflow @ 0.500 in SP | 3,685 cfm |
Current | 7.2/3.5 A |
Motor Horsepower | 1/2 hp |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Market | Commercial, Industrial |
Speed Controllable | No |
Sound Level | 11.8 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft, 12.6 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.000 in SP | 5,641 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Includes Motor | Yes |
Application | Indoor Clean Air Applications |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Speed | 1.2 RPM |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.000 in SP 5,641 cfm, Airflow @ 0.125 in SP 5,269 cfm, Airflow @ 0.250 in SP 4,833 cfm, Airflow @ 0.375 in SP 4,351 cfm, Airflow @ 0.500 in SP 3,685 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Duct Blower, 16 In 5AV79
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd 2RB86
- DAYTON InLine Blower, 11 1/2 In, Less Drive Pkg 2RB89
- DAYTON Duct Blower, 36 In 7H490
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In 10C389
- DAYTON Duct Blower, 18 In 7H477
- DAYTON Inline Blower, Belt-Drive, 1908 CFM 7J628
- DAYTON Inline Blower, Belt-Drive, 5410 CFM 7J685
- DAYTON Inline Blower, Belt-Drive, 2244 CFM 7J660
- DAYTON Blower, 36 In, w/ 1 1/2 HP Drive Pkg 7A0N1
- DAYTON Duct Blower, 20 In 7H478
- Dayton Square Centrifugal In-Line Blowers