Shop Alternate Products
This Product is Discontinued
Zoro Select
8 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)
Mfr # SCIA1000500-005P
Zoro # G2627326
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8
- Drive Type Hex Socket
- Drive Size 3/4 in
- Material Alloy Steel