Westward
25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6
Mfr # 5YUU6
Zoro # G2627904
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Material Aluminum Alloy
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Explore More Products
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYB9 2CYB9
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 2CYD4
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC5 2CYC5
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 2CYD3
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 2CYC7
- WESTWARD 9 Piece SAE T-Shape Hex Key Set, 5YUU0 5YUU0
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 10311
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 11-Piece 5/64-3/8 in. KTX92101
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 22199
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G 4965G
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK 67881
- Westward Hex Keys & Hex Key Sets