Dayton
Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp
Mfr # 7CF11
Zoro # G2628017
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,119.99
Key Features
- Blade Dia. 36 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Motor Enclosure Totally Enclosed Fan Cooled
- Motor Type 3-Phase
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp 7AD41
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 2 hp 7M801
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 2 hp 7M7Z1
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/2 hp 7CC92
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 1/2 hp 7M7X7
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 hp 7M7X6
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/4 hp 7AD55
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp 7M7Z9
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7CC83
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 3/4 hp 7CC84
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A 42XL750S
- Dayton Belt Drive Exhaust Fans with Drive Package