Moody Tool
Open End Wrench, 7mm, 30 Deg, 3 in. L
Mfr # 76-1838
Zoro # G2628272
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Material Alloy Steel
- Finish Black Oxide
- SAE or Metric Metric
- Features Interchangeable Handle
Explore More Products
- MOODY TOOL Open End Wrench, 3-1/5mm, 30 Deg, 3 in. L 76-1833
- MOODY TOOL Open End Wrench, 6mm, 30 Deg, 3 in. L 76-1837
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L 76-1832
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L 76-1557
- MOODY TOOL Open End Wrench, 4mm, 30 Deg, 3 in. L 76-1834
- MOODY TOOL Open End Wrench, 5/64 in., 30 Deg, 3 in. L 76-1551
- MOODY TOOL Open End Wrench, 3/32 in., 30 Deg, 3 in. L 76-1552
- MOODY TOOL Open End Wrench, 5-1/2mm, 30 Deg, 3 in. L 76-1836
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L 76-1553
- PERFORMANCE TOOL 7-Pc Sae Combination Wrench Set, W30200 W30200
- CAPRI TOOLS WaveDrive Pro 15 mm Combination Wrench for Regular and Rounded Bolts CP11750-M15XT
- Moody Tool Wrenches