Shop Alternate Products
This Product is Discontinued
Square D
Pressur Swtch, 3 to 150 psi, SPDT, Diaphrgm (Discontinued)
Mfr # 9012GDW5G22
Zoro # G2628315
Free Shipping & Returns
This Product is Discontinued
Key Features
- AC Contact Rating 10A @ 480V
- Action Standard
- Range 3 to 150 psi
- Actuation Type Diaphragm
- Port Type 1-Port 1/4-18 in FNPT