Shop Alternate Products
This Product is Discontinued
B&K Precision
AC Power Supply (Discontinued)
Mfr # 1653A
Zoro # G2628604
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Isolated 0 to 150 VAC
- Input Voltage 120 VAC +/-10%, 60 Hz, 300VA
- Continuous Output Amps 2
- Display Analog Meter, Voltage or Current Readings
- Includes Instructions