Honeywell Home
Zone Control Kit, 3 Zone, Output Amps 6.25
Mfr # HZ311K
Zoro # G2630731
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel for Conventional, Single-Stage Applications up to 3 Zones 1H/1C
- Includes AT140A1042 40 VA Transformer, AT175A1008 75 VA Transformer, DATS C7735A1000 Discharge Air Temperature Sensor (DATS), Slave Damper Control Relay
- Connection Push-Button Terminals
- For Use With True Zone Systems; RedLINK TM when used with 3RCP1
- Output Amps 6.25 VA
Explore More Products
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA HZ432K
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA HZ311
- HONEYWELL HOME Thremostatic Radiator Control With Combi T100B1035
- HONEYWELL HOME Zone Panel, 4 Zone, Output Amps 10 VA HZ432
- HONEYWELL HOME Use w/ AOBD, AOBD-BM, and IOBD Dampers MSTN
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL ACH-AP-H
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA QFA3101
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F 536-767-40
- SIEMENS Room Temperature Sensor, OLED, Commercial QAA2212.FWSN
- JOHNSON CONTROLS Humidity Sensor, Wall Mount HE-68N3-0N00WS
- SIEMENS Room Temperature Sensor, OLED QAA2230.FWSN
- Honeywell Home Building Automation Controls