Airway
1" Flare x JIC 316 SS 37 Degree Male Plug
Mfr # 2408-16SS
Zoro # G2630817
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Plug
- Fitting Connection Type Flare x JIC
- Tube Size 1 in
Explore More Products
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector 6400-0608SS
- AIRWAY 1" Flare x MNPT 316 SS Male Connector J16CBO
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector 6400-1616SS
- AIRWAY 3/4" Flare 316 SS Male Straight Union 2403-1212SS
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector 6400-0404SS
- AIRWAY 3/4" JIC 316 SS Cap 0304C-12SS
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 45 Degree Elbow 6802-0808NWOSS
- AIRWAY 5/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow 6801-1010NWOSS
- AIRWAY 5/16" Flare x JIC 316 SS Male 90 Degree Elbow 6500-0505SS
- LEGRIS Metric Push-to-Connect Fitting 3183 04 00
- PARKER 5/16" Flare Brass Short Nut 10PK 41FS-5
- Airway Flared Tube Fittings