- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Blower Hose, 8 In. ID, 25 ft. L, PVC
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Blower Hose, 8 In. ID, 25 ft. L, PVC (Discontinued)
Mfr # 0670-0800-0575
Zoro # G2630923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 6 psi
- Hose Color Black
- Temp. Range -65 Degrees to 325 Degrees F
- Brand Hi-Tech Duravent
- MFR #0670-0800-0575
- Zoro #G2630923
- Country of OriginUnited States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Inside Dia. | 8" |
Ducting Hose Length | 25 ft. |
Bend Radius - Ducting Hose | 4.0" |
Length | 25 ft. |
Ducting Hose Bend Radius | 4.0" |
Length - Ducting Hose | 25 ft. |
Ducting Hose Inside Dia. | 8" |
Bend Radius | 4 in |
Inside Dia. - Ducting Hose | 8" |
Details
Max. Working Pressure @ 70 F | 6 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 325 Degrees F |
Ducting Hose Color | Yellow/Black |
Material | PVC |
Operating Temp. Range | -65 Degrees to 325 Degrees F |
Color - Ducting Hose | Yellow/Black |
Ducting Hose Type | Ventilation Utility Blower Hose |
Max. Pressure | 14 psi |
Application | Air |
Vacuum Rating - Ducting Hose | 1.50" Hg |
Ducting Hose Vacuum Rating | 1.50" Hg |
Vacuum Rating | 1.50 in Hg |
Color | Yellow/Black |
Max. Pressure - Ducting Hose | 14 psi |
Item | Industrial Ducting Hose |
Ducting Hose Material | PVC |
Material - Ducting Hose | PVC |
Ducting Hose Max. Pressure | 14 psi |
Type - Ducting Hose | Ventilation Utility Blower Hose |
Hose Tube Material | PVC |
Duct Hose Type | Duct Hose for Air |
Hose Reinforcement Material | Not Reinforced |
For Media Type | Dust, Fumes |
Not Recommended Chemicals | Chips & Shavings, Cutting Oil, Liquids, Water |
Water | X |
Compatible Chemicals | Dust, Fumes |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating 1.50 in Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -65 Degrees to 325 Degrees F, Bend Radius 4 in