Proto
3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # J07518-LT
Zoro # G2631535
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Thin Wall
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 in
Explore More Products
- PROTO 3/4 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide J07510
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 12 pt Standard Depth, Black Oxide J7448
- PROTO Impact Socket 6 pt Standard Socket J7218MHF
- PROTO 1" Retaining Ring Red Plastic Coated JRR10034
- PROTO 1/2 in Drive Impact Socket 23 mm Size 12 pt Standard Depth, Black Oxide J7423MT
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide J7316M
- PROTO SKT IMP 1DR 2-1/4 6PT PO10036
- PROTO Impact Socket 6 pt Deep Socket J10027ML
- PROTO SKT IMP 1/2DR 11/16 6PT PO7422H
- PROTO Impact Socket 12 pt Deep Socket J07522MLT
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket SID22230
- Proto Impact Sockets