Stanley
Dead Blow Hammer, 10 oz., 10"
Mfr # 57-530
Zoro # G2631797
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Polyurethane over Steel
- Face Diameter 1 1/4 in
- Handle Material Steel
- Overall Length 10 in
- Tether Capable Tether Capable
Explore More Products
- STANLEY 52 oz. Dead Blow Hammer, 16 in L, 2 3/4 in Face Dia, Steel, Orange 57-534
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange 57-543
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 3/4 in L, 2 in Face Dia, Steel, Orange 57-532
- STANLEY STHT51512 HAMMER 16 OZ CURVE CLAW FIBERGLASS 51-621
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 11 in L, 1 3/4 in Face Dia, Steel, Orange 57-531
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red 57-550
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 30 oz. 3377.140
- H & H INDUSTRIAL PRODUCTS 1.5" Nylon Face Dead Blow Hammer 7080-0301
- WESTWARD Dead Blow Hammer, 18 oz., 12-1/2" 4YR64
- ALLPAX Dead Blow Hammer, Soft Face, 1 lb. AX1200
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz J57-531-TT
- Stanley Dead Blow Hammers