Zoro Select
1/4"-20 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.025.0175
Zoro # G2631815
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0100
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.025.0062
- ZORO SELECT #10-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.019.0051
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035080-100P1
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA6
- ZORO SELECT 1/4"-20 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0025
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0203IPP188
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK MS51959-19
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 6000 PK 0606MPP188B
- HILLMAN No. 1/4-20 X 1-1/2 in. L Slotted Round Head Zinc-Plated Steel Machine Screws 5 pk, 10PK 7731
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPEI0-400250-100P
- Zoro Select Machine Screws