Milwaukee Valve
Disc Valve, 1 Pc, 1 In, Bronze, Solder
Mfr # BB2-352 1
Zoro # G2631885
Sold in multiples of 6 for $255.90
$255.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 in
- Max. Water Pressure 175 psi
- Handle Type Gear Operated
- Temp. Range 30 to 275 Degrees F
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner ML222V 3
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT BB2-100 1 1/4
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 3 In ML-233E 3
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 2 In MW-233E 2
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In ML-233E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, 1 1/2 In, 120 VAC/Nema 4 MBEOO - 1-1/2
- MILWAUKEE VALVE Butterfly Valve, Electronic, 6 In GLC23E 6
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 4 In GLC33E 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner CL223E 2
- LEGEND VALVE 2" T-365DI BUTTERFLY VALVE 116-651
- Milwaukee Valve Butterfly Valves