Shop Alternate Products
This Product is Discontinued
Osg
Jobber Drill, Coolant Fed, 9.9mm, EXO (Discontinued)
Mfr # 8632990
Zoro # G2632402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.90mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide