Zoro Select
#6-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.013.0037
Zoro # G2633574
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0100
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51140.025.0062
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0050
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Black Oxide Steel, 1000 PK M616D965B
- ZORO SELECT #6-32 x 15/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020632B100
- ZORO SELECT #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0400
- ZORO SELECT #6-32 x 2 in Slotted Flat Machine Screw, Plain Steel, 2000 PK 0632MSF188
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 10000 PK 1106MSU
- ZORO SELECT 3/8"-16 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK 3710RWS
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK 54704
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.025.0200
- Zoro Select Machine Screws