Zoro Select
M2.6-0.45 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD026060-100P1
Zoro # G2634344
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK M24691.040.0010
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0606MPF188
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.016.0125
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK M55300.060.0040
- ZORO SELECT #8-32 x 5/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.016.0031
- ZORO SELECT 5/16"-18 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51120.031.0200
- ZORO SELECT #12-24 x 1-1/4 in Hex Hex Machine Screw, Plain Steel, 3000 PK 1220KWMSHC
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Black Oxide Steel, 6000 PK M2.54MPP188B
- ZORO SELECT #6-32 x 7/16 in Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK 0607MST
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK 07628
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.050.0016
- Zoro Select Machine Screws