Tsubaki

Connecting Roller Link, K-1 Attachment


$34.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type K-1
  • Industry Chain Size 80-2
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Double
See all product information