- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- 316 Stainless Steel Compact Elbow, 90 Degrees, 1/4 in Tube Size
Shop Alternate Products
This Product is Discontinued
Legris
316 Stainless Steel Compact Elbow, 90 Degrees, 1/4 in Tube Size (Discontinued)
Mfr # 3889 06 11
Zoro # G2634371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Customers Also Purchased
- Brand Legris
-
MFR #
3889 06 11
-
Zoro #
G2634371
- UPC # 820099292823
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Hex Size | 13 mm |
Pipe Size | 1/8 in |
Overall Length | 20 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Details
Item | Compact Elbow |
Tube Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 290 psi |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Standards | 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Temp. Range | -4 Degrees to 250 Degrees F |
Pipe Fitting Connection Type | Tube x MNPT |
Application | Chemicals, Food Processing |
Connection Type | Push-to-Connect x MNPT |
System of Measurement | Imperial/Metric |
Maximum Operating Temperature | 302 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 435 psi |
Vacuum Rating | 28 inHg |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant |
Minimum Operating Temperature | 13 Degrees F |
Material Grade | 316L |
Fitting Side B Connection Type | MNPT |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
Compatible Tube Hardness | 95 Shore A |
Fitting Material | Stainless Steel |
End Connection Type | Push-to-Connect, Threaded |
Fitting Shape | Elbow |
For Tube OD | 6 mm |
Fitting Body Material | 316L Stainless Steel |
Description
Compact Elbow, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 20 mm, Specific Fitting Shape Elbow