- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 160 GPM
Dayton
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 160 GPM
Mfr # 6PY46
Zoro # G2634554
Free Shipping & Returns
$2,076.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 160 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Customers Also Purchased
- Brand Dayton
-
MFR #
6PY46
-
Zoro #
G2634554
- UPC # 190735370681
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 30 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 12 53/64 in |
Max. Dia. Solids | 5/16 in |
Length | 17 3/4 in |
Overall Length | 17.8 in |
Overall Width | 12.8 in |
Overall Height | 30.8 in |
Air Intake Connection Size | 3/4 in |
Fluid Connection Size | 2 in |
Solid Diameter (Maximum) | 0.31 in |
Media Discharge Size | 2 in |
Media Intake Connection Size | 2 in |
Overall Size | 17.8 in x 12.8 in x 30.8 in |
Media Discharge Connection Size | 2 in |
Media Intake Size | 2 in |
Details
Housing Material - Pumps | Aluminum |
Diaphragm Material - Pumps | Buna N |
Max. Flow | 160 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 180 Degrees F |
Connection Style | NPT |
Body Material | Aluminum |
Manifold Connection | Single Port |
Self-Priming Wet | 28 ft |
Item | Double Diaphragm Pump |
Max. Operating Pressure | 100 psi |
Valve Type | Ball |
Operation Type | Air Operated |
Diaphragm Material | Buna-N |
Self-Priming Dry | 19 ft |
Check Seat Material | Buna-N |
Ball Material | Buna N |
Max. Flow GPM | 160 gpm |
Max. Temp. | 180 Degrees F |
Duty Cycle | Continuous |
Fluid Intake Connection | 2 in NPT Threaded Flange |
Priming | Self-Priming |
Air Intake Pressure (Maximum) | 100 psi |
Flow Rate @ 30 psi | 110 gpm |
Wetted Housing Material | Aluminum |
Port Location | Bottom Top |
Housing Material | Aluminum |
Series Family | Not Applicable |
Manifold Connection Type | NPT |
Media Temperature (Minimum) | 0 Degrees F |
Flow Rate @ 100 psi | 160 gpm |
Air Consumption (Maximum) | 185 scfm |
Flow Rate @ 10 psi | Not Applicable |
Flow Rate (Maximum) | 160 gpm |
Air Intake Connection Type | NPT Threaded Flange |
Flow Rate @ 15 psi | Not Applicable |
Air Inlet | 3/4 in NPT Threaded Flange |
Media Temperature (Maximum) | 180 Degrees F |
Flow Rate @ 20 psi | Not Applicable |
Flow Rate @ 80 psi | Not Applicable |
Fluid Discharge Connection | 2 in NPT Threaded Flange |
Flow Rate @ 90 psi | 153 gpm |
Media Discharge Location | Top |
Nameplate Voltage | Not Applicable |
Feet of Head (Maximum) | Not Applicable |
Media Intake Type | NPT Threaded Flange |
Pump Assembly Type | Bolt |
For Use With Potable Systems | No |
Media Intake Location | Bottom |
Viscosity (Maximum) | 50,000 cps |
Flow Rate @ 50 psi | Not Applicable |
Flow Rate @ 120 psi | Not Applicable |
Non-Wetted Housing Material | Aluminum |
NPSHr | Not Applicable |
Fluid Connection Type | NPT Threaded Flange |
Media Intake Connection Type | NPT Threaded Flange |
Media Discharge Type | NPT Threaded Flange |
Flow Rate @ 40 psi | Not Applicable |
Valve Material | Buna-N |
Series | Not Applicable |
Media Discharge Connection Type | NPT Threaded Flange |
Valve Material | Buna-N |
Mounting Hardware Material | Stainless Steel, Steel |
Flow Rate @ 70 psi | Not Applicable |
Operating Pressure (Maximum) | 100 psi |
Flow Rate @ 60 psi | 140 gpm |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 185 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT Threaded Flange, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 160 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT Threaded Flange, Media Discharge Location Top, Media Intake Connection Size 2 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $45.9423% off
- $438.1510% off
On page
1 of 1
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM 6PY39
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene 34TJ46
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM 6PY35
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM 6PY44
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM 22A594
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM 22A603
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 49 GPM 3HJW2
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 107 GPM 22A598
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM 34TJ47
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM 3HJW3
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene S15B3P1PPUS000.
- Dayton Diaphragm Pumps