Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Shielded, Bore 0.1250In (Discontinued)
Mfr # SR2-6ZZ A5
Zoro # G2634852
This Product is Discontinued
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1250"
- Outside Dia. 0.3750"
- Width 0.1406"