- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Deep Well Submersible Pump Motors
- /
- Subm Pump Mtr, 3 Ph, 5 HP, 460V, 4 In, 3 Wire
Shop Alternate Products
This Product is Discontinued
Little Giant Pump
Subm Pump Mtr, 3 Ph, 5 HP, 460V, 4 In, 3 Wire (Discontinued)
Mfr # 558782
Zoro # G2635245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Three
- Dia. 4 in
- HP 5
- Voltage 460/380V AC
- Number of Wires 3
Customers Also Purchased
- Brand Little Giant Pump
-
MFR #
558782
-
Zoro #
G2635245
- Country of Origin Mexico
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 4 in |
Lead Length | 100 in |
Height | 23 3/16 in |
Bolt Circle Dia. | 2 3/8 in |
Body Dia. | 4 in |
Details
Item | Deep Well Submersible Pump Motor |
Phase | Three |
HP | 5 |
Voltage | 460/380V AC |
Number of Wires | 3 |
RPM Range | 3,001-3,600 |
Motor Service Factor | 1.15 |
Motor Bearings | Thrust |
Nameplate RPM | 3,450 |
Shaft Material | Splined Stainless Steel |
Overload Relay Max. Amp Setting | 8.9 A |
Motor Design | 3-Phase |
Overload Relay Required | Yes |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Stator Type | Hermetically Sealed |
Max. SF Amps | 8.9 |
Motor Thermal Protection | None |
Hz | 60/50 |
Max. Ambient Temp. | 86 Degrees F |
Motor Application | Pump |
Diaphragm Type | Pressure Equalizing |
Thrust Rating | 1,500 lb |
Shell Material | Corrosion Resistant Stainless Steel |
Starter Required | 3DY20 |
Motor Shaft Rotation | CCWSE |
Full Load Amps | 8.0 |
Motor Sub Application | Well Submersible Pump |
Overload Relay Amp Setting | 8.3 |
Standards | ANSI/NSF 61 Certified, CSA Certified, Industry Standard NEMA Mounting Dimensions, UL 778 Recognized |
Weight | 56 lb |
Service Factor @ 50Hz | 1 |
Full Load Amps @ 50Hz | 8.0 |
RPM @ 50Hz | 2,875 |
Usable @ 208V | No |
Duty Cycle | Continuous |
No. of Speeds | 1 |
Voltage @ 50Hz | 380 |
Voltage Compatibility | 208-230/460V AC, 460V AC |
Bearing Protection | Water Slingers |
Usable @ 200V | No |
HP @ 50Hz | 5 |
Description
Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Bolt Circle Dia. 2 3/8 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Hz 60/50, Full Load Amps 8.0, Full Load Amps @ 50Hz 8.0, Height 23 3/16 in, HP 5, HP @ 50Hz 5, Lead Length 100 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 8.9, Motor Application Pump, Motor Bearings Thrust, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Nonventilated