Bell & Gossett

Automatic Steam Vent


$53.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Automatic
  • (M)NPT Connection (In.) 1/4 in
  • Max. Pressure (PSI) 10 psi
  • Material Plated Brass
  • Connection 1/4 in (M)NPT Straight
See all product information