Baldwin Filters
Fuel Filter, 1-13/16x2-15/16x1-13/16 In
Mfr # 66
Zoro # G2635814
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Length 1 13/16 in
- Outside Dia. 2 15/16 in
- Width 2 15/16 in
- Micron Rating 20 micron
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In BF7993
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In BF1348-SP
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia BF9917
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In F916-C
- BALDWIN FILTERS Fuel Filter, 3-1/4 x 3-11/16 x 3-1/4 In BF7541
- BALDWIN FILTERS Fuel Filter, 8-1/4 x 4-17/32 x 8-1/4 In PF846
- BALDWIN FILTERS Fuel Filter, 5-23/32 x 3-7/16 x 5-23/32In PF804
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-11/32 x 8-9/32 In PF7618
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In BF5816
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In BF1359-SP
- WIX FILTERS Fuel Water Separator, 33962 33962
- Baldwin Filters Fuel Filters