Zoro Select
Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack
Mfr # 5P515
Zoro # G2635963
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Explore More Products
- ZORO SELECT 4" x 2" Malleable Iron Hex Bushing 2WV11
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P512
- ZORO SELECT Test Tee, Cast Iron, 3 in Pipe Size, Socket 222048
- ZORO SELECT Black Nipple, Welded, 3/4x5 793MX8
- ZORO SELECT Reducing Elbow, 90, 3x2 In. 783Y42
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum ZUSA-PF-14973
- ZORO SELECT 1-1/4" x 1" Malleable Iron Reducing Coupling 4316001436
- ZORO SELECT Flange, Steel, Weld Neck, 4 in Pipe Size BULK-PF-570
- ZORO SELECT 90 Long Sweep Bend, Cast Iron, 1 1/2 in ZFB220492
- ZORO SELECT Steel Merchant Coupling Class 150 71104
- ZORO SELECT FNPT 90 Degree Reducing Elbow Class 150 0810006809
- Zoro Select Black Pipe Fittings