Showa
12" Chemical Resistant Gloves, Neoprene, 10, 1 PR
Mfr # 6780
Zoro # G2636112
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Chemical Resistant Glove Material Neoprene
- Glove Liner Material Cotton
- Glove Thickness 94.1 mil
- Length 12"
Explore More Products
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves 747-09
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS721M-08
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS700M-08
- SHOWA Chemical Resistant Gloves, Nitrile, XL, PR 730-10-V
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK 620-10
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR 660L-09
- SHOWA 14" Chemical Resistant Gloves, Butyl, S, 1 PR 874R-07
- SHOWA Nitri-Solve Nitrile Gloves Size 7 13" L WPL588-07
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR 728-11
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR 48UP18
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR 37-155
- Showa Gloves & Hand Protection