Tough Guy
9" Scrub Brush, Palmyra, Replacement Brush
Mfr # 3H381
Zoro # G2637914
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color Brown
- Brush Length 10 in
- Handle Length Not Applicable
Explore More Products
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall 2XTD5
- TOUGH GUY Radiator Brush, Black, Wood, 24 in L Overall 1VAK6
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush 2KU11
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall 3EDA3
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall 2VGZ5
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VHA7
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Red 807N36
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Blue 807N32
- DRILLBRUSH Cleaning Supplies – Bathroom Accessories - Drill Brush - Shower 5in-Ch-Yellow-0656
- OSBORN Horsehair Tin Ferrule Acid Brush, 3/8" 0007406000
- Tough Guy Brushes