Eaton Bussmann
Automotive Fuse, Fast Acting, 30 A, SFE Series, 32V AC, 32V DC, 1-7/16" L x 1/4" dia
Mfr # SFE-30
Zoro # G2638641
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SFE
- Speed Fast-Acting
- Amps 30A
- DC Voltage Rating 32V DC
- AC Voltage Rating 32V AC
Explore More Products
- EATON BUSSMANN Automotive Fuse, Fast Acting, 10 A, ATC-ID Series, Not Rated, 32V DC, 3/4" L x 3/4" W x 13/64" D BP/ATC-10ID
- EATON BUSSMANN Automotive Cartidge Fuse, Time Delay, 40 A, FMX Series, Not Rated, 12V DC FMX-40
- EATON BUSSMANN Fuse Atm-30Id Easy Id BP/ATM-30ID
- EATON BUSSMANN Automotive Fuse, Fast Acting, 10 A, ATM Series, Not Rated, 32V DC, 41/64" L x 7/16" W x 5/32" D ATM-10
- EATON BUSSMANN Automotive Cartidge Fuse, Time Delay, 20 A, FMX Series, Not Rated, 12V DC FMX-20
- EATON BUSSMANN Automotive Fuse, Fast Acting, 7 1/2 A, SFE Series, 32V AC, 32V DC, 7/8" L x 1/4" dia SFE-7-1/2
- EATON BUSSMANN Bp/Atm-7-1/2-Rp Atm-7.5 Amp Blade Fuse - BP/ATM-7.5-RP
- EATON BUSSMANN BLADE FUSE ATR YELLOW 20AMP BP/ATR-20-RP
- EATON BUSSMANN Fuse Atm-10Id Easy Id BP/ATM-10ID
- EATON BUSSMANN Atr-10 Amp Blade Fuse BP/ATR-10-RP
- EATON BUSSMANN Automotive Fuse, Fast Acting, 80 A, MAX Series, Not Rated, 32V DC MAX-80
- Eaton Bussmann Automotive Fuses