Officemate
12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray
Mfr # 29202
Zoro # G2638727
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Properties Magnetic
- Depth 1 in
- Width 15 7/8 in
- Includes (3) Magnets
- Height 12 7/8 in
Explore More Products
- OFFICEMATE Officemate Vertical Wall Mount Sign Holder - 8.5 x 11 in. - Clear 1441331
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame 032U0001
- LEARNING ADVANTAGE Numbers 1-120 Dry Erase Boards, 20PK 7289
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss PPA410
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 36"x23" QRTTM3623
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" MB0707368
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 72 x 40 B880012
- QUARTET Porcelain Black Chalkboard w/Aluminum Frame, 72" x 48", Silver PCA406B
- ICEBERG 36"x72" Glass Whiteboard 31160
- GHENT 24"x36" Plastic Whiteboard, Gloss M2-23-1
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 31193
- Officemate Dry Erase Boards