Shop Alternate Products
This Product is Discontinued
Proto
1" Drive 72 Geared Teeth Pear Hand Ratchet, Chrome (Discontinued)
Mfr # J5849
Zoro # G2639253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- Head Movement Flexible
- Reversing Yes
- Head Style Pear
- Overall Length 26"