Carhartt
Carhartt Denim Jeans, Waist 32", Inseam 32"
Mfr # FRB100-DNM 32 32
Zoro # G2639357
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 32 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. FRB100-DNM 32 30
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. FRB100-DNM 40 30
- CARHARTT Carhartt Pants, Blue, Cotton FRB100-DNM 35 34
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 34
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT Pants, Blue, Cotton, 33 x 34 In. FRB100-DNM 33 34
- CARHARTT Pants, 11 cal/sq cm ATPV, Women's, Khaki 105015-DKH18SHT
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, XL 10017262
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- Carhartt Workwear and Protective Clothing