Current
GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb
Mfr # LU200/H/ECO
Zoro # G2639384
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 22,000 lm
- Shatter-Resistant No
- Bulb Operating Position Universal Burning
- ANSI Code S66
- Color Rendering Index 22
Explore More Products
- CURRENT GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb CMH39/T/U/830/G12
- CURRENT GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb LU250/H/ECO
- CURRENT Ge 250W Red Heat Bulb 37771
- CURRENT GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb LU150/MED/ECO
- CURRENT GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb HR250DX37
- CURRENT GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb MVR320/VBU/HO/PA
- CURRENT GE 400W CLR Halide Lamp 30953
- CURRENT GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb MXR150/U/MED
- CURRENT GE LIGHTING 360W, ED37 Metal Halide HID Light Bulb MVR360/VBU/WM/XHO
- SIGNIFY High Pressure Sodium 12Pk C100S54/ALTO
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W C400S51/ALTO
- Current HID Light Bulbs