Davies
T Knob Bar, 5/16-18 Thread Size, 1.13"L, GP Phenolic
Mfr # 3090-J
Zoro # G2640617
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2"
- Finish High Gloss
- Height 1-1/8"
Explore More Products
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.83"L, Blind Tap, HR Phenolic 2860-A
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.32"L, GP Phenolic 0036-F
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic 0065
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic 3035DP
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic 0085-R
- DAVIES Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic 2890-A
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.50"L, GP Phenolic 0040-C
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic 2840-A
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A2
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel GN5C----5S2L-21
- Davies Hand Knobs and Wheels