Jonard Tools

Security Key Insert, 5/16 and 5/32 In Hex


$14.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • SAE or Metric SAE
  • Overall Length 1-5/8"
  • Number of Pieces 1
  • Features Use with 3/8 in Can Wrench or Socket
  • Material Steel
See all product information